Zoro Homepage

Car Wash Liquid, 100 oz. Container Size

  • Mfr # 5072084

  • Zoro # G6544227


product price: $11.39
/ea

Key Features

Removes
Bugs, Dirt, Grime, Rain Residue, Sleet, Snow
Container Size
100 fl oz
VOC Content
0 %
Container Type
Bottle
For Use With
Automotive exteriors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5072084
Zoro #
G6544227
UPC #
-
Country of Origin
United States

Dimensions

Container Size
100 fl oz

Details

Removes
Bugs, Dirt, Grime, Rain Residue, Sleet, Snow
VOC Content
0 %
Container Type
Bottle
For Use With
Automotive exteriors
pH
9.5 to 10.5 pH
Item
Car Wash Liquid
Appearance
Liquid
Color
Green
Type
Liquid
Specific Gravity
1.00 to 1.01
Minimum pH Level
8
Features
Biodegradable, Protects Waxed Surfaces, will not Strip or Dull Waxed Surfaces, Safe for All Vehicle Surfaces
Fragrance
Mild
Product Form
Liquid
Series
Foaming Car Wash
Use Location
Exterior
Biodegradable
Biodegradable
Maximum pH Level
9.5
VOC Content Weight Percentage
0 %
Cleaner Type
Hand Wash Vehicle Soaps

Description

Car Wash Liquid, Cleaner Type Hand Wash Vehicle Soaps, Product Form Liquid, Container Type Bottle, Container Size 100 fl oz, Use Location Exterior, Biodegradable Biodegradable, Color Green, VOC Content Weight Percentage 0 Percent, Minimum pH Level 8, Maximum pH Level 9.5, Removes Bugs, Dirt, Grime, Rain Residue, Sleet, Snow, Features Biodegradable, Protects Waxed Surfaces, will not Strip or Dull Waxed Surfaces, Safe for All Vehicle Surfaces, Fragrance Mild, Number of Sheets Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.