Zoro Homepage

Glass Cleaner, 3.5 oz. Container Size

  • Mfr # AF21106DW

  • Zoro # G6571667


product price: $6.19
/ea

Key Features

Container Size
3.5 fl oz
Product Form
Liquid
Color
Clear
Removes
Bugs, Dirt
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF21106DW
Zoro #
G6571667
UPC #
-
Country of Origin
United States

Dimensions

Container Size
3.5 fl oz

Details

Item
Glass Cleaner
Product Form
Liquid
Color
Clear
Removes
Bugs, Dirt
Container Type
Bottle
For Use With
Automotive exteriors
pH
6.0 pH
VOC Content Weight Percentage
150%
Maximum pH Level
6
Recommended Dilution
Ready to Use
Specific Gravity
0.99
VOC Content Weight
150 g/L
Features
Reduces Interior Fogging
Series
Anti-Fog
Flash Point
95 Degrees F

Description

Glass Cleaner, Product Type Windshield Treatment, Series Anti-Fog, Container Size 3.5 fl oz, Container Type Bottle, Product Form Liquid, Color Clear, Properties Standard, VOC Content Weight Percentage 150 Percent, Recommended Dilution Ready to Use, Features Reduces Interior Fogging, Flash Point 95 Degrees F, Maximum pH Level 6, Specific Gravity 0.99, VOC Content Weight 150 g/L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.