Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rain-X Rain-X Latitude Wiper Blades, Graphite-coated, 16-28 in. RX792741

Rain-X Latitude Wiper Blades, Graphite-coated, 16-28 in. (Discontinued)

  • Mfr # RX792741
  • Zoro # G402698987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX792741
Zoro #
G402698987
UPC #
79118100087
Country of Origin
Korea, Republic of

Dimensions

Height
1.1
Length
22.1
Width
2.6

Description

Rain-X knows that in the worst weather, you can't compromise on visibility. Their Latitude line of wiper blades feature a unique curvature that maintains wiping pressure across the blade, for maximum visibility in even the worst of downpours.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.