
Windshield Washer Fluid, Green, 1 gal
Mfr # RAIN113605
Zoro # G310877344
product price: $4.69
/eaSold in multiples of 6 for $28.14
Key Features
Container Size
1 gal
Freezing Point
32 Degrees F
Series
Rain-X
Color
Green
Product Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RAIN113605
Zoro #
G310877344
UPC #
079118688066
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Windshield Washer Fluid
Freezing Point
32 Degrees F
Series
Rain-X
Color
Green
Product Form
Liquid
Features
Streak-Free Cleaning, Cleans Road Grime and Dirt, Suitable for All Vehicles Including EV
Maximum pH Level
8.4
Product Type
Windshield Washer Fluid
Boiling Point
212 Degrees F
VOC Content Weight Percentage
1 %
Container Type
Jug
Recommended Dilution
Ready to Use
Description
Windshield Washer Fluid, Product Type Windshield Washer Fluid, Series Rain-X, Container Size 1 gal, Container Type Jug, Product Form Liquid, Color Green, Freezing Point 32 Degrees F, Properties De-Bug, VOC Content Weight Percentage 1 Percent, Recommended Dilution Ready to Use, Boiling Point 212 Degrees F, Features Streak-Free Cleaning, Cleans Road Grime and Dirt, Suitable for All Vehicles Including EV, Maximum pH Level 8.4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.