Windshield Washer Fluid, Green
Mfr # RAIN113601
Zoro # G216437987
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Features
Formulated with Advanced Technology for Streak-Free Cleaning Power, Powers Off Bug Residue, Powers Off Road Grime
Product Type
Windshield Washer Fluid
Container Size
55 gal
Maximum pH Level
8.4
Product Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAIN113601
Zoro #
G216437987
UPC #
079118136017
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Features
Formulated with Advanced Technology for Streak-Free Cleaning Power, Powers Off Bug Residue, Powers Off Road Grime
Product Type
Windshield Washer Fluid
Maximum pH Level
8.4
Product Form
Liquid
Series
Rain-X
Boiling Point
212 Degrees F
Item
Windshield Washer Fluid
Color
Green
Description
Windshield Washer Fluid, Product Type Windshield Washer Fluid, Series Rain-X, Container Size 55 gal, Product Form Liquid, Color Green, Boiling Point 212 Degrees F, Features Formulated with Advanced Technology for Streak-Free Cleaning Power, Powers Off Bug Residue, Powers Off Road Grime, Maximum pH Level 8.4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.