Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Windshield Washer Fluid, Orange, 1 gal

  • Mfr # RAIN113625

  • Zoro # G510877342


product price: $8.39
/ea
Sold in multiples of 6 for $50.34

Key Features

Color
Orange
Container Type
Jug
Freezing Point
0 Degrees F
Flash Point
109 Degrees F
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAIN113625
Zoro #
G510877342
UPC #
079118957780
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Windshield Washer Fluid
Color
Orange
Container Type
Jug
Freezing Point
0 Degrees F
Flash Point
109 Degrees F
Standards
OSHA
Features
Suitable for All Vehicles Including EV
Product Form
Liquid
Boiling Point
190 Degrees F
Series
Rain-X
Product Type
Windshield Washer Fluid
Maximum pH Level
7
Recommended Dilution
Ready to Use
VOC Content Weight Percentage
1 %

Description

Windshield Washer Fluid, Product Type Windshield Washer Fluid, Series Rain-X, Container Size 1 gal, Container Type Jug, Product Form Liquid, Color Orange, Freezing Point 0 Degrees F, Properties De-Icer, VOC Content Weight Percentage 1 Percent, Recommended Dilution Ready to Use, Boiling Point 190 Degrees F, Features Suitable for All Vehicles Including EV, Flash Point 109 Degrees F, Maximum pH Level 7, Standards OSHA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.