Zoro Homepage

Windshield Washer Fluid, Orange, 1 gal

  • Mfr # RAIN113645

  • Zoro # G410877343


product price: $9.19
/ea
Sold in multiples of 6 for $55.14

Key Features

Container Type
Jug
Color
Orange
Features
Suitable for All Vehicles Including EV
Container Size
1 gal
Boiling Point
186 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAIN113645
Zoro #
G410877343
UPC #
079118958053
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Container Type
Jug
Item
Windshield Washer Fluid
Color
Orange
Features
Suitable for All Vehicles Including EV
Boiling Point
186 Degrees F
Product Type
Windshield Washer Fluid
Flash Point
84 Degrees F
Product Form
Liquid
Maximum pH Level
8.5
Standards
OSHA
Series
Rain-X
Freezing Point
-25 Degrees F
Recommended Dilution
Ready to Use
VOC Content Weight Percentage
23.5 %

Description

Windshield Washer Fluid, Product Type Windshield Washer Fluid, Series Rain-X, Container Size 1 gal, Container Type Jug, Product Form Liquid, Color Orange, Freezing Point -25 Degrees F, Properties De-Icer, VOC Content Weight Percentage 23.5 Percent, Recommended Dilution Ready to Use, Boiling Point 186 Degrees F, Features Suitable for All Vehicles Including EV, Flash Point 84 Degrees F, Maximum pH Level 8.5, Standards OSHA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, TX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.