Zoro Homepage

Windshield Washer Fluid, Orange, 55 gal

  • Mfr # RAIN113621

  • Zoro # G110877339


product price: $377.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Product Type
Windshield Washer Fluid
Flash Point
109 Degrees F
Freezing Point
0 Degrees F
Maximum pH Level
7
Container Size
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAIN113621
Zoro #
G110877339
UPC #
079118300296
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Windshield Washer Fluid
Product Type
Windshield Washer Fluid
Flash Point
109 Degrees F
Freezing Point
0 Degrees F
Maximum pH Level
7
Features
Suitable for All Vehicles Including EV
Product Form
Liquid
Boiling Point
190 Degrees F
Standards
OSHA
Color
Orange
Series
Rain-X
Container Type
Jug
VOC Content Weight Percentage
23.5 %
Recommended Dilution
Ready to Use

Description

Windshield Washer Fluid, Product Type Windshield Washer Fluid, Series Rain-X, Container Size 55 gal, Container Type Jug, Product Form Liquid, Color Orange, Freezing Point 0 Degrees F, Properties De-Icer, VOC Content Weight Percentage 23.5 Percent, Recommended Dilution Ready to Use, Boiling Point 190 Degrees F, Features Suitable for All Vehicles Including EV, Flash Point 109 Degrees F, Maximum pH Level 7, Standards OSHA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.