Zoro Homepage

Windshield Washer Fluid, Orange

  • Mfr # RAIN113565

  • Zoro # G516502293


product price: $6.19
/ea

Key Features

Series
Rain-X
Product Type
Windshield Washer Fluid
Product Form
Liquid
Maximum pH Level
8.4
Features
Add to Reservoir with Existing Wash to Provide Better De-Icing Performance, Instantly Applies Rain-X Water Beading Technology, Reduces Freeze Point, Suitable for All Vehicles Including EV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAIN113565
Zoro #
G516502293
UPC #
079118011062
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Series
Rain-X
Product Type
Windshield Washer Fluid
Product Form
Liquid
Item
Windshield Washer Fluid
Maximum pH Level
8.4
Features
Add to Reservoir with Existing Wash to Provide Better De-Icing Performance, Instantly Applies Rain-X Water Beading Technology, Reduces Freeze Point, Suitable for All Vehicles Including EV
Boiling Point
185 Degrees F
Flash Point
83 Degrees F
Color
Orange

Description

Windshield Washer Fluid, Product Type Windshield Washer Fluid, Series Rain-X, Container Size 32 fl oz, Product Form Liquid, Color Orange, Freezing Point -20 Degrees F, Properties De-Bug, Boiling Point 185 Degrees F, Features Add to Reservoir with Existing Wash to Provide Better De-Icing Performance, Instantly Applies Rain-X Water Beading Technology, Reduces Freeze Point, Suitable for All Vehicles Including EV, Flash Point 83 Degrees F, Maximum pH Level 8.4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.