Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Windshield Washer Fluid, Purple, 1 gal

  • Mfr # RAIN113685

  • Zoro # G710877340


product price: $8.29
/ea
Sold in multiples of 6 for $49.74

Key Features

Color
Purple
Features
Prevents Refreeze On Windshield and Wiper Blades, Removes Frost, Light Ice, and Snow, Suitable for All Vehicles Including EV
Container Type
Jug
Container Size
1 gal
Freezing Point
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAIN113685
Zoro #
G710877340
UPC #
079118301248
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
Purple
Features
Prevents Refreeze On Windshield and Wiper Blades, Removes Frost, Light Ice, and Snow, Suitable for All Vehicles Including EV
Container Type
Jug
Item
Windshield Washer Fluid
Freezing Point
-30 Degrees F
Product Type
Windshield Washer Fluid
Product Form
Liquid
Series
Rain-X
Recommended Dilution
Ready to Use
VOC Content Weight Percentage
32.5 %

Description

Windshield Washer Fluid, Product Type Windshield Washer Fluid, Series Rain-X, Container Size 1 gal, Container Type Jug, Product Form Liquid, Color Purple, Freezing Point -30 Degrees F, Properties De-Icer, VOC Content Weight Percentage 32.5 Percent, Recommended Dilution Ready to Use, Features Prevents Refreeze On Windshield and Wiper Blades, Removes Frost, Light Ice, and Snow, Suitable for All Vehicles Including EV

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, TX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.