This item is Discontinued.

Rain-X Wiper Blade, 24" Sz, Beam, Exact Fit Series 5079280-1

This item is Discontinued.

Rain-X

Wiper Blade, 24" Sz, Beam, Exact Fit Series (Discontinued)

Mfr # 5079280-1
Zoro # G6537297
UPC # 079118100155
Country of Origin Korea, Republic of
Category Wiper Blades
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5079280-1
Zoro #
G6537297
UPC #
079118100155
Country of Origin
Korea, Republic of

Dimensions

Size (In.)
24 in
Blade Length Range
21 in to 25 in
Size
24 in

Details

Item
Wiper Blade
Type
Beam
Features
Maximum Windshield Contact by Transferring Wind Force Downward, Creating a Quieter Wipe
Arm Type
Bayonet
For Use With
Cars, Light Trucks
Includes
Adapter
Application
Automobile, Construction, Agriculture, Bus, Truck
Series
Latitude(R)
Material
Rubber, Metal, Plastic
Blade Type
Beam
Mounting Hardware Included
Yes
Windshield Location
Front, Rear
Adapter Included
No
Blade Material
Polymer, Rubber

Description

Wiper Blade, Blade Type Beam, Arm Type Bayonet, 24 in, Blade Material Polymer, Rubber, Adapter Included No, Front, Rear, Includes Adapter, Mounting Hardware Included Yes, Series Latitude(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.