Shop RAINBIRD

.50in. X 12in. PVC Riser RISER12

  • Mfr # RISER12
  • Zoro # G203996060

product price: 
$
72.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RISER12
Zoro #
G203996060
UPC #
77985380915
Country of Origin
China

Description

  • Riser
  • Versatile
  • Use to position a sprinkler head above obstacles
  • Use with impact sprinklers or shrub heads
  • PVC
  • .50" x 12"
  • Length: 0.75
  • Width: 12
  • Height: 0.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.