DAS-ASVF075 Deluxe Anti-Siphon Sprinkler
- Mfr # 4239794
- Zoro # G304048064
product price:Â
$
76.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4239794
- Zoro #
- G304048064
- UPC #
- -
- Country of Origin
- China
Description
Features
- Combination electric remote control valve and atmospheric back flow preventer in one unit.
- Meets i.a.p.m.o. And a.s.s.e. Listing specifications.
- Easy-to-turn, pressure assisted flow mechanism.
- Buna-n diaphragm with water filter and captive spring.
- Energy efficient, low-power encapsulated solenoid with captured plunger.
- External bleed to manually flush system of dirt and debris during installation and system start up.
- Spray free internal bleed for manual operation.
- Material - Plastic
- Size - 0.75 in.
- Item weight - 14 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.