Shop RAINBIRD

6in. X .50in. X .50in. Swing Assembly SA5

  • Mfr # SA5
  • Zoro # G804056668

product price: 
$
47.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SA5
Zoro #
G804056668
UPC #
77985180102
Country of Origin
China

Description

  • Swing assembly
  • Connects sprinkler heads to lateral pipes
  • Improves the quality of the installation
  • Saves installation time
  • 6" x .50" x .50"
  • Length: 2.5
  • Width: 1.25
  • Height: 6
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.