LG-3 Pop-Up Impact Sprinkler with Spray distances from 26 - 41 ft

  • Mfr # LG-3
  • Zoro # G204056671
product price: 
$
56.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LG-3
Zoro #
G204056671
UPC #
77985451004
Country of Origin
Mexico

Description

  • LG-3 low gallonage
  • Spray guide arm controls stream, prevents side splash onto buildings and walkways
  • Pressure-activated wiper seal assures reliable pop-up and pop-down
  • Diffuser screw breaks water into smaller droplets for inform watering
  • 3" pop-up clearance
  • 4-1/8" x 8-5/8' rugged plastic case
  • 1/2" female connection at side or bottom
  • Permits more heads per valve
  • Especially for low pressure areas
  • Spacing from 25' to 43' apart
  • Length: 4.3
  • Width: 4.3
  • Height: 8.8
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews