1802HDS Half Circle Pop Up Spray Head - 2 in.

  • Mfr # 140868
  • Zoro # G904144203
product price: 
$
21.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
140868
Zoro #
G904144203
UPC #
-
Country of Origin
United States

Description

Features
  • Half Circle Pop Up Spray Head
  • Professional Series Dual Spray Nozzle
  • Size - 2 in.
  • Patented Close In Watering For Most Efficient Uniform Water Coverage Eliminates Brown Spots
  • Patented Pressure Activated Co-Molded Wiper Seal
  • Stainless Steel Reduction Screw
  • Removable Grit Filter
  • Stainless Steel Retractable Spring
  • Easy Nozzle Alignment
  • Inlet - 0.5 in.
  • Dimension - 2.25 x 2.25 x 4 in.
  • Item Weight - 0.26 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews