Shop RAINBIRD NATIONAL
Create Account
1804HDS Half Circle Pop Up Spray Head - 4 in.
- Mfr # 491566
- Zoro # G004144035
product price:Â
$
30.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 491566
- Zoro #
- G004144035
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Half Circle Pop Up Spray Head
- Professional Series Dual Spray Nozzle
- Size - 4 in.
- Patented Close In Watering For Most Efficient Uniform Water Coverage Eliminates Brown Spots
- Patented Pressure Activated Co-Molded Wiper Seal
- Stainless Steel Reduction Screw
- Removable Grit Filter
- Stainless Steel Retractable Spring
- Easy Nozzle Alignment
- Inlet - 0.5 in.
- Dimension - 2.5 x 2.5 x 6.6 in.
- Item Weight - 0.26 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.