Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1802HEVN15 Adjustable Pattern Pop Up Spray Head - 2 in.

  • Mfr # 140870

  • Zoro # G215834183


product price: $15.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140870
Zoro #
G215834183
UPC #
077985037840
Country of Origin
United States

Description

Features -Adjustable Pattern Pop Up Spray Head -Professional Series Hi Efficiency Rate Nozzle -Size - 2 in. -0 To 360 Degrees -H.E. Nozzle Provides Larger Droplet Size And Lower Trajectory -Reduces Run Times By 35 percent -Patented Pressure Activated Co-Molded Wiper Seal -Stainless Steel Reduction Screw -Removable Grit Filter -Stainless Steel Retractable Spring -Easy Nozzle Alignment -0.5 in. Inlet -Dimension - 2.25 x 2.25 x 4 in. -Item Weight - 0.26 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.