1804HEVN15 Adjustable Pattern Pop Up Spray Head - 4 in.

  • Mfr # 491616
  • Zoro # G404014693
product price: 
$
23.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
491616
Zoro #
G404014693
UPC #
77985187903
Country of Origin
United States

Description

Features
  • Adjustable Pattern Pop Up Spray Head
  • Professional Series Hi Efficiency Rate Nozzle
  • Size - 4 in.
  • 0 To 360 Degrees
  • H.E. Nozzle Provides Larger Droplet Size And Lower Trajectory
  • Reduces Run Times By 35 percent
  • Patented Pressure Activated Co-Molded Wiper Seal
  • Stainless Steel Reduction Screw
  • Removable Grit Filter
  • Stainless Steel Retractable Spring
  • Easy Nozzle Alignment
  • Inlet - 0.5 in.
  • Dimension - 2.5 x 2.5 x 6.6 in.
  • Item Weight - 0.26 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews