Zoro Homepage

Colored Kraft Duo-Finish Paper Roll, Emerald, 36in x 1,000ft

  • Mfr # 0063140

  • Zoro # G6761694


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Emerald
Includes
1 Roll
Recommended Age
5+ Years
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0063140
Zoro #
G6761694
UPC #
29444631403
Country of Origin
United States

Details

Color
Emerald
Includes
1 Roll
Recommended Age
5+ Years
Recommended Grade
Grade K+

Description

Lightweight Duo-Finish® Kraft has two sides. The smooth side is ideal for felt pen, finger painting and fine line drawing. The other side has a "toothy" surface which handles chalk, tempera, watercolor or acrylic paints. The roll is individually cartoned and fits standard rack dispensers. Acid-free and recyclable. Roll measures 36" x 1000'.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.