A20 Canada Eh - Grade 4 to 6

  • Mfr # A20
  • Zoro # G304118699
product price: 
$
27.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A20
Zoro #
G304118699
UPC #
9781553190165
Country of Origin
United States

Description

Canada the land of boundless natural beauty and untapped resources. In our unit, students will adventure into Canada, exploring the geographical, geopolitical and industrial make-up of the nation. Our unit starts off with a knowledge-based section, where students are expected to know the names and locations of the provinces, territories and capital cities. Student notes and a map activity are used in correlation with this section. Students then study the main landforms of Canada, emphasizing the industries important to each area. This Canada lesson provides a teacher and student section with a variety of reading passages, activities, crossword, word search, colouring book and answer key to create a well-rounded lesson plan.

Specifications
  • Grade: 4 to 6
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews