Shop KINCO

Child's Outdoor Winter Mittens Black/Gray S 1 pair

  • Mfr # 2960T-KS
  • Zoro # G410832595

product price: 
$
10.89
/ea

Key Features

Glove Size
KIDS S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2960T-KS
Zoro #
G410832595
UPC #
35117296008
Country of Origin
Pakistan

Dimensions

Glove Size
KIDS S

Description

Dark heather gray lightweight polyester-cotton soft-brushed fleece fabric back-of-hand retains warmth, dries quickly, & is breathable & moisture-resistant. Comfortable, form-fitting polyester & elastic knit wrist at pulse-point, helps to retain warmth where heat often escapes the body, & prevents debris from infiltrating the glove. Angled wing thumb design, which is seamless between the palm & thumb, offers additional flexibility & comfort.


  • • Lightweight polyester softshell brushed fabric palm provides warmth & durability while wicking away moisture & providing breathability
  • • Silicone detail on palm provide better tactile sensitivity & enhanced grip control
  • • Mitt shell pattern reduces the amount of surface area exposed to the cold & helps retain the heat of the entire hand
  • • Pairing buckle keeps gloves together when not in use
  • • 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.