Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rainbow Horizons Rainbow Horizons A28 Mind Games & Puzzles - Grade 4 to 6 A28

Rainbow Horizons A28 Mind Games & Puzzles - Grade 4 to 6 (Discontinued)

  • Mfr # A28
  • Zoro # G704118671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A28
Zoro #
G704118671
UPC #
9781553194439
Country of Origin
United States

Description

Great fun for Friday afternoons! (Well, that's after all the curriculum targets have been met. ) Enjoy our collection of amusing and challenging puzzles, word searches, pictograms, shape shifters, quizzes and trivia. You can decide which activities are most suitable for each individual class as difficulty levels go from easy to mind-boggling. Activities can be scanned for use on an interactive whiteboard, or simply copied and handed out to students. Activities include: puzzles, trivia, pictograms, quizzes and word searches. This Math lesson provides a teacher and student section with a variety of activities, pictograms and trivia to create a well-rounded lesson plan.

Specifications
  • Grade: 4 to 6
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.