A34 Harry Potter & the Sorcerers Stone - Novel Study - Grade 4 to 8

  • Mfr # A34
  • Zoro # G603986012
product price: 
$
29.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A34
Zoro #
G603986012
UPC #
9781553190806
Country of Origin
United States

Description

Harry Potter and the Sorcerer's Stone is about a young boy who travels to a school for wizards and learns of a magical world far away from his mundane life. Our unit provides teachers with a highly structured format for teaching language arts as students develop a love for reading longer materials like novels. Various areas such as reading comprehension, vocabulary development, spelling, grammar, and writing are all entwined in this integrated approach, eliminating the need for teaching these skills separately. This Novel Study provides a teacher and student section with a variety of activities, chapter questions, word search and answer key to create a well-rounded lesson plan.

Specifications
  • Grade: 4 to 8
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews