JSLA33 Winnie the Pooh - Novel Study - Grade 3 to 4

  • Mfr # JSLA33

  • Zoro # G204034204


product price:  $31.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JSLA33
Zoro #
G204034204
UPC #
9781553190387
Country of Origin
United States

Description

Winnie the Pooh is the original story involving Pooh Bear and his friends. In this multi-chapter book, Christopher Robin has many adventures with his toy animals, including Winnie the Pooh, Piglet, Tigger, Eeyore, Rabbit, Owl, and others. Our unit provides teachers with a highly structured format for teaching language arts as students develop a love for reading longer materials like novels. Various areas such as reading comprehension, vocabulary development, spelling, grammar, and writing are all entwined in this integrated approach eliminating the need for teaching these skills separately. This Novel Study provides a teacher and student section with a variety of activities, chapter questions, crossword, and word search to create a well-rounded lesson plan.

Specifications
  • Grade: 3 to 4
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.