Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rainbow Horizons Rainbow Horizons A130 Canada & Its Trading Partners - Grade 4 to 6 A130

Rainbow Horizons A130 Canada & Its Trading Partners - Grade 4 to 6 (Discontinued)

  • Mfr # A130
  • Zoro # G804118595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A130
Zoro #
G804118595
UPC #
9781553191018
Country of Origin
United States

Description

It is critical for students to understand Canada's role in the fast-paced, interconnected world of the twenty-first century. Our unit is designed with a focus on Canada's main trading partners including the United States, Commonwealth Nations, Asian Pacific countries and China. The Core Teaching Lessons provides much of the knowledge based information in the unit such as trade vocabulary, concepts and terms, as well as general information. Student notes are used in conjunction with related student activities. Optional Lessons builds a degree of flexibility into the unit with teachers selecting suitable activities. This Canada lesson provides a teacher and student section with a variety of reading passages, activities, word search, exam and answer key to create a well-rounded lesson plan.

Specifications
  • Grade: 4 to 6
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.