Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rainbow Horizons Rainbow Horizons A141 Medieval Times - Grade 4 to 6 A141

Rainbow Horizons A141 Medieval Times - Grade 4 to 6 (Discontinued)

  • Mfr # A141
  • Zoro # G804118540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A141
Zoro #
G804118540
UPC #
9781553191094
Country of Origin
United States

Description

"Serfs up"! Medieval Times everything from knights and castles to Crusades and feudal feasts. Students will delight as they examine the many aspects of the Middle Ages including significant events, the roles of the people, and the different cultures. The unit starts off with core teaching lessons to build a base for knowledge, followed by student worksheets that compliment the core lessons. Optional lessons are included to add a degree of flexibility and possible enrichment activities to the lesson. This History lesson provides a teacher and student section with a variety of reading passages, activities and word search to create a well-rounded lesson plan.

Specifications
  • Grade: 4 to 6
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.