Zoro Homepage

Rainbow Horizons A147 A Night to Remember - Novel Study - Grade 5 to 6

  • Mfr # A147

  • Zoro # G103985935


product price: $20.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A147
Zoro #
G103985935
UPC #
9781553195610
Country of Origin
United States

Description

A Night to Remember is the true story based on the sinking of the RMS Titanic. The Titanic, a luxury passenger liner travelling from Southampton UK to New York City US, sank on April 15, 1912 in the North Atlantic Ocean after hitting an iceberg. The story follows the events that led up to the fatal collision with an iceberg and the resulting tragedy that came after. Using interviews from actual survivors, A Night to Remember shines a light on those who gave their lives for others, those who fought for survival, and those who sat helpless on lifeboats while remained trapped below decks while the ship sank. This Novel Study provides a teacher and student section with a variety of activities, discussion questions and answer key to create a well-rounded lesson plan.

Specifications
  • Grade: 5 to 6
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.