Rainbow Horizons A152 Jacob Two - Two Meets the Hooded Fang - Novel Study - Grade 4 to 7

  • Mfr # A152

  • Zoro # G204034006


product price: $30.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A152
Zoro #
G204034006
UPC #
9781553194132
Country of Origin
United States

Description

Jacob Two-Two Meets the Hooded Fang is about a young boy who strives to be heard. One day, Jacob decided to try buying groceries for his parents. He is misunderstood by the grocer, who thinks Jacob insulted him, and as a result, finds himself in court. He is sentenced to two years, two months, two weeks, two hours and two minutes in the Children's Prison, hundreds of miles away from civilization. It is a dark, dirty, dungeon-like place where children work and are kept in cells. Jacob Two-Two's ordeal and rescue is the substance and delight of this marvelously funny story. This Novel Study provides a teacher and student section with a variety of activities, chapter questions, and answer key to create a well-rounded lesson plan.

Specifications
  • Grade: 4 to 7
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.