Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rainbow Horizons Rainbow Horizons A30 Figurative Language - Grade 4 to 6 A30

Rainbow Horizons A30 Figurative Language - Grade 4 to 6 (Discontinued)

  • Mfr # A30
  • Zoro # G903985999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A30
Zoro #
G903985999
UPC #
9781553194545
Country of Origin
United States

Description

Teach your young writers the Figurative Language tools that will help them increase their vocabulary and enable the readers of their works to better visualize their story, poem or narrative verse. As well, help your students become proficient in discovering the figure of speech while reading. We extensively cover: metaphor (one thing is said to be something else), alliteration (repeats two or more initial sounds in one sentence), personification (occurs when we give a non-human thing, human qualities, like actions, thoughts, feelings and habits), and simile (compares two unlike things using the words like, as or than). This Chants & Classifications lesson provides a teacher and student section with a variety of reading passages, activities, student reviews, and answer key to create a well-rounded lesson plan.

Specifications
  • Grade: 4 to 6
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.