Zoro Homepage

Rainbow Horizons A39 Bunnicula - Novel Study - Grade 4 to 7

  • Mfr # A39

  • Zoro # G503986150


product price: $23.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A39
Zoro #
G503986150
UPC #
9781553190394
Country of Origin
United States

Description

Bunnicula is told by a dog who lives with a weird cat in a crazy household. A rabbit arrives in the house and the cat is convinced that the bunny has vampire connections. The cat is determined to rid the world of this terrible menace and the excitement begins. Our unit provides teachers with a highly structured format for teaching language arts as students develop a love for reading longer materials like novels. Various areas such as reading comprehension, vocabulary development, spelling, grammar, and writing are all entwined in this integrated approach eliminating the need for teaching these skills separately. This Novel Study provides a teacher and student section with a variety of activities, chapter questions, crossword, word search, and answer key to create a well-rounded lesson plan.

Specifications
  • Grade: 4 to 7
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.