Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rainbow Horizons Rainbow Horizons A46 Underground to Canada - Novel Study - Grade 4 to 7 A46

Rainbow Horizons A46 Underground to Canada - Novel Study - Grade 4 to 7 (Discontinued)

  • Mfr # A46
  • Zoro # G303986206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A46
Zoro #
G303986206
UPC #
9781553190431
Country of Origin
United States

Description

Underground to Canada is the historical story of freedom and survival told through the eyes of two young girls. The story surrounds Julilly and Liza, who with their friends, Lester and Adam, escape from a life of slavery on a cotton plantation in the Deep South. The story follows the two young girls as they travel through the United States along the “underground railway” to reach their final destination, Canada. During their journey, the two girls get separated from their friends and must make the long treacherous journey alone. They are encountered with many obstacles, but are helped throughout their journey by those who make up the “underground railway. ” This Novel Study provides a teacher and student section with a variety of activities, discussion questions and answer key to create a well-rounded lesson plan.

Specifications
  • Grade: 4 to 7
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.