This item is Discontinued.

Rainbow Horizons Rainbow Horizons A73 Owls in the Family - Novel Study - Grade 4 to 7 A73

Rainbow Horizons A73 Owls in the Family - Novel Study - Grade 4 to 7 (Discontinued)

  • Mfr # A73
  • Zoro # G403986137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A73
Zoro #
G403986137
UPC #
9781553190332
Country of Origin
United States

Description

Owls in the Family, by Farley Mowat, is set on the shores of the South Saskatchewan River. It is a timeless story about two boys exploring their environment after a long prairie winter. The smell of the thawing wheat fields and the warming earth draws them to wide open spaces like gophers scampering out of their burrows. They are on a mission to find an owl's nest. Through their initial quest they will learn precious lessons about animals and people. This Novel Study provides a teacher and student section with a variety of activities, discussion questions, evaluation, and answer key to create a well-rounded lesson plan.

Specifications
  • Grade: 4 to 7
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.