Zoro Homepage

Rainbow Horizons A79 The Yukon Gold Rush - Grade 4 to 6

  • Mfr # A79

  • Zoro # G604034095


product price: $18.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A79
Zoro #
G604034095
UPC #
9781553190141
Country of Origin
United States

Description

In the Yukon Gold Rush, students journey North into the "Land Of The Midnight Sun" and learn about the famous Yukon Gold Rush of 1896. Our unit is divided into three parts with teachers choosing to do all three sections or simply selecting the parts that best meet the needs of each individual class. Part one is a structured section focusing on the historical facts of the Yukon Gold Rush. Students learn about the discovery of gold in 1896, and the explosion of events that followed. Each lesson is also accompanied by a meaningful activity designed to compliment the factual, knowledge-based information conveyed by the reading passage. This Canada lesson provides a teacher and student section with a variety of reading passages, activities, crossword, word search and answer key to create a well-rounded lesson plan.

Specifications
  • Grade: 4 to 6
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.