Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rainbow Horizons Rainbow Horizons A91 Titanic - Grade 6 to 9 A91

Rainbow Horizons A91 Titanic - Grade 6 to 9 (Discontinued)

  • Mfr # A91
  • Zoro # G504118802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A91
Zoro #
G504118802
UPC #
9781553190691
Country of Origin
United States

Description

In this thematic and integrated unit, students will experience the Titanic as never before. The unit starts off with a compilation of lessons designed to be presented using a direct instruction format, followed by student activities to demonstrate knowledge of the topic. Lesson topics range from the Titanic’s construction to its sinking. The optional lessons are designed to allow the students to make thematic connections, identify practical applications, and simply have fun. This History lesson provides a teacher and student section with a variety of reading passages, activities, answer key, and a pictorial history suitable for coloring to create a well-rounded lesson plan.

Specifications
  • Grade: 6 to 9
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.