Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Horizons A92 Canadian Governments & Elections - Grade 5 to 8

  • Mfr # A92

  • Zoro # G603986074


product price: $30.15
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
A92
Zoro #
G603986074
UPC #
9781553190714
Country of Origin
United States

Description

Our unit takes the mundane and makes it marvellous. Students learn more about government in Canada that the average parent does in a lifetime. An information-based section focuses on important concepts pertaining to government in Canada, and includes related assignments that build a foundation for student knowledge. This is followed by optional lessons that add flexibility to the unit. Finally, our unit is completed with a trio of major projects Election Campaign Manager, Test For Parents, and Prime Minister Report. With our unit, teachers and students are guaranteed to find a "chicken in every pot"! This Canada lesson provides a teacher and student section with a variety of reading passages, activities, crossword, word search and answer key to create a well-rounded lesson plan.

Specifications
  • Grade: 5 to 8
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs