Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Horizons A93 Ancient Egypt - Grade 4 to 6

  • Mfr # A93

  • Zoro # G803986041


product price: $27.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A93
Zoro #
G803986041
UPC #
9781553190738
Country of Origin
United States

Description

Walk, no run "like an Egyptian" right into the past. This thematic unit is designed to help students understand what life was really like in this ancient civilization. The unit starts off with core teaching lessons to build a base for knowledge, followed by student worksheets that compliment the core lessons. Optional lessons are included to add a degree of flexibility and possible enrichment activities to the lesson. The unit finishes off with a culminating project that challenges students to create their own Ancient Egyptian murals in cooperative leaning groups. This History lesson provides a teacher and student section with a variety of reading passages, activities, and answer key to create a well-rounded lesson plan.

Specifications
  • Grade: 4 to 6
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.