Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rainbow Horizons Rainbow Horizons A96 Reading Comprehension Through Novel Studies - Grade 2 to 5 A96

Rainbow Horizons A96 Reading Comprehension Through Novel Studies - Grade 2 to 5 (Discontinued)

  • Mfr # A96
  • Zoro # G303986138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A96
Zoro #
G303986138
UPC #
9781553190899
Country of Origin
United States

Description

High Interest Low Vocabulary is a series of seven exciting and interesting titles that provide a framework for a new approach to reading. Titles included in this novel study are Cam Jansen and the Mystery of the Dinosaur Bones, Karen’s Christmas Tree, The Mystery of the Missing Cat, Night of the Ninjas, Someone is Following Pip Ramsay, Dragons Don’t Cook Pizza, and Werewolves Don’t Go To Summer Camp. Comprehension is the main focus, with multiple choice questions designed to ensure students understand what they are reading. The format of these stories is perfect for reluctant readers and is sure to keep students motivated to read. Our Novel Studies provide a teacher and student section with a variety of activities, discussion questions and answer key to create a well-rounded lesson plan.

Specifications
  • Grade: 2 to 5
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.