Zoro Homepage

Rainbow Horizons JSLA14 Reading with Jan Brett - Author Study - Grade 1 to 2

  • Mfr # JSLA14

  • Zoro # G203986214


product price: $32.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSLA14
Zoro #
G203986214
UPC #
9781553191117
Country of Origin
United States

Description

This theme is designed to explore the books and artwork of Jan Brett. Since many of her books have Christmas themes, one suggestion might be to begin the unit shortly before Christmas and then complete it after the Christmas break. There are complete lessons including reproducible pages, activities and questions for each of the following books: The Owl and The Pussycat, Happy Birthday Dear Duck, The Wild Christmas Reindeer, Christmas Trolls, Twelve Days of Christmas, Trouble With Trolls, The Mitten, The Hat, Annie and The Wild Animals, Comet's Nine Lives, Berlioz The Bear, Goldilocks and The Three Bears, Town Mouse, Country Mouse, Armadillo Rodeo, Fritz and The Beautiful Horses, and The First Dog. This Author Study provides a teacher and student section with a variety of activities, author biography, self-evaluation, story sequencing, and reader's theatre to create a well-rounded lesson plan.

Specifications
  • Grade: 1 to 2
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.