Zoro Homepage

Rainbow Horizons JSLA21 Animal Life Cycles - Grade 2 to 3

  • Mfr # JSLA21

  • Zoro # G604034187


product price: $28.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSLA21
Zoro #
G604034187
UPC #
9781553191230
Country of Origin
United States

Description

Our "Animal Life Cycles" unit looks at the life cycles of ten different animals. It studies two different mammals, reptiles, amphibians, birds and insects. Children learn how these animals live, plus how they grow and change as they move from young animals to adults. Children practice their reading and writing skills as they read and learn about the different animals. They use their knowledge to answer a number of questions. Animals studies are: Black Bears, Blue Whales, Turtles, Garter Snakes, Frogs, Salamanders, Canada Geese, Penguins, Ladybugs, and Honeybees. Also included in this unit are: Animal Fact Cards, Research Outline, Final Report Outline, Match Game, Riddles, Unit Test and Unit Evaluation. This Animal Science lesson provides a teacher and student section with a variety of reading passages, lessons, activities, crossword and word search to create a well-rounded lesson plan.

Specifications
  • Grade: 2 to 3
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.