Zoro Homepage

Rainbow Horizons JSLA30 Runaway Ralph - Novel Study - Grade 3 to 4

  • Mfr # JSLA30

  • Zoro # G604118948


product price: $24.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSLA30
Zoro #
G604118948
UPC #
9781553191537
Country of Origin
United States

Description

Runaway Ralph is about a fed up little mouse who leaves his home at Mountain View Inn on his motorcycle toward Happy Acres Camp. There, he meets a nosy watchdog named Sam and is captured by a boy named Garf and kept as a pet. Our unit provides teachers with a highly structured format for teaching language arts as students develop a love for reading longer materials like novels. Various areas such as reading comprehension, vocabulary development, spelling, grammar, and writing are all entwined in this integrated approach eliminating the need for teaching these skills separately. This Novel Study provides a teacher and student section with a variety of activities, chapter questions, crossword, word search, and answer key to create a well-rounded lesson plan.

Specifications
  • Grade: 3 to 4
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.