Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rainbow Horizons Rainbow Horizons JSLA32 Charlottes Web - Novel Study - Grade 3 to 4 JSLA32

Rainbow Horizons JSLA32 Charlottes Web - Novel Study - Grade 3 to 4 (Discontinued)

  • Mfr # JSLA32
  • Zoro # G403986243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JSLA32
Zoro #
G403986243
UPC #
9781553190370
Country of Origin
United States

Description

Charlotte's Web is about a pig named Wilbur and his friendship with a spider named Charlotte. After Wilbur is in danger of becoming dinner, Charlotte writes messages praising the pig in her web in the hopes of sparing his life. Our unit provides teachers with a highly structured format for teaching language arts as students develop a love for reading longer materials like novels. Various areas such as reading comprehension, vocabulary development, spelling, grammar, and writing are all entwined in this integrated approach eliminating the need for teaching these skills separately. This Novel Study provides a teacher and student section with a variety of activities, chapter questions, crossword, word search, and answer key to create a well-rounded lesson plan.

Specifications
  • Grade: 3 to 4
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.