Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Horizons JSLA4 School - Grade 1

  • Mfr # JSLA4

  • Zoro # G003986223


product price: $24.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JSLA4
Zoro #
G003986223
UPC #
9781553191353
Country of Origin
United States

Description

Our unit uses the topics of School, Books, Paper, Lunch, Recess, Backpacks, Glue, and Home to introduce students to reading and writing. This highly structured unit contains detailed day-by-day lesson plans, a writing book, a student activity book, group and individual word cards for spelling, crossword, word search, test, and a parent/child homework activity page for each lesson. Structure is the order of the day as lesson plans describe different possible teaching strategies. Each lesson includes a brainstorming activity, a study of new sight words, a spelling activity, work in the activity book, work in the writing book and playing the match game. This Primary Studies unit provides a teacher and student section with a variety of lessons, activities, crossword and word search to create a well-rounded lesson plan.

Specifications
  • Grade: 1
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.