Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rainbow Horizons Rainbow Horizons Z100 Mother Goose Value Pack - Grade K to 2 Z100

Rainbow Horizons Z100 Mother Goose Value Pack - Grade K to 2 (Discontinued)

  • Mfr # Z100
  • Zoro # G004118913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z100
Zoro #
G004118913
UPC #
9781553192428
Country of Origin
United States

Description

The Mother Goose Nursery Rhymes Package contains the following two units: "Hey, Mother Goose!" and "Nursery Rhymes". You may use this resource package as a whole or in part to duplicate and give to your students. A cover page is included to make a book for each student. The activities will surely bring out the creativity in your classroom! It also includes a nursery rhyme trivia card game. Contents include: Math Activities, Little Miss Muffet, Baa Baa Black Sheep, Mistress Mary, Sets to Numerals, Visual Discrimination, Little Betty Blue, Colours, This Little Kitten, Word Recognition and Hidden Letters, Activity Cards, and others. This Nursery Rhymes lesson provides a teacher and student section with reading passages, activities, connect-the-dots, maze, and trivia game to create a well-rounded lesson plan.

Specifications
  • Grade: K to 2
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.