Zoro Homepage

Rainbow Horizons Z42 Owls - Grade 2 to 6

  • Mfr # Z42

  • Zoro # G403986151


product price: $24.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z42
Zoro #
G403986151
UPC #
9781553192503
Country of Origin
United States

Description

Our Owls unit will provide resources to supplement a theme study of owls. Our unit is divided into 10 areas of study: Characteristics of an Owl, Habitat, Owls Love the Night Life, Owl Babies, Food for Owls, Night Friends and Owl Enemies, Different Kinds of Owls, Endangered Owls, Owls in Literature, and Owls in Visual Art. Resources included are: Owl Information, 19 Task Cards for Independent Learning, Student Record Sheet, Journal Word Cards, Owl Quiz, and Creative Writing Page. Students will increase "owl" knowledge, increase awareness of our environment, work independently (individually, in pairs, or in groups), follow instructions, and participate in a variety of activities that reinforce learning skills and objectives. This Animal Science lesson provides a teacher and student section with reading passages, activities, word cards, task cards, word search, and quiz to create a well-rounded lesson plan.

Specifications
  • Grade: 2 to 6
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.