Rainbow Horizons Z54 Storytelling Nursery Stories & SongsGrade K

  • Mfr # Z54

  • Zoro # G503985931


product price:  $26.15
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
Z54
Zoro #
G503985931
UPC #
9781553191315
Country of Origin
United States

Description

Storytelling props for your classroom for years to come! Add some fun to story time with our adaptations of popular nursery stories and songs. You will find pictures and text for three stories and two songs. The provided pictures are easy to colour and assemble for storytelling. As you tell the story, place the pictures for all to see on a flannel or magnet board. Then, let the children retell the story using the pictures. Stories include: The Magic Perogy Pot, The Little Red Hen, The Gingerbread Man, The Farmer In The Dell, and Eensie Weensie Spider. Also included are "How to Assemble" and "Telling the Stories". This Nursery Rhymes lesson provides a teacher and student section with big book, illustrations, and text to create a well-rounded lesson plan.

Specifications
  • Grade: K
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs