Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Horizons Z6 Bears for Kindergarten - Grade K to 1

  • Mfr # Z6

  • Zoro # G303955233


product price: $33.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z6
Zoro #
G303955233
UPC #
9781553192053
Country of Origin
United States

Description

Our resource contains patterns and pictures to make hands-on activities for your learning centre and bookmaking patterns for emerging authors. Use the patterns as directed, or use them for your own ideas in the classroom. Enlarge to make bulletin board and reduce to use as clip art. Always save your originals for your own ideas and to file as a resource. Our theme resource for Bears includes hands-on, bookmaking patterns, Bear activity cards and locker name tags, and songs. Other activities include: word recognition, colour recognition, counting and visual discrimination, shape recognition, sequence, ordering of size, and a mega puzzle. This Animal Science lesson provides a teacher and student section with hands-on activities, patterns, big books, and songs to create a well-rounded lesson plan.

Specifications
  • Grade: K to 1
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.