Zoro Homepage

Rainbow Horizons Z85 Reading with Mercer Mayer - Author Study - Grade 1 to 2

  • Mfr # Z85

  • Zoro # G203985958


product price: $26.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z85
Zoro #
G203985958
UPC #
9781553191162
Country of Origin
United States

Description

Little Monster and friends are sure to keep students on task. The Mercer Mayer Book Centre can be set up as an independent activity centre for students who are always finished their work early, or it can be a part of all the students' regular Language Arts program. The centre contains four activities for each of the ten Mercer Mayer books including: Just My Friend and Me, All By Myself, Just Grandma and Me, Just For You, Just Me and My Dad, A Very Special Critter, Just Go To Bed, I Was So Mad, Me Too, and Bat Child's Haunted House. This Author Study provides a teacher and student section with a variety of reading questions, word match, alphabetical order, and art activities to create a well-rounded lesson plan.

Specifications
  • Grade: 1 to 2
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.