Shop RAINBOW KRAFT
Create Account
027291 Duo-Finish Fiber Light-Weight Kraft Paper Roll - 36 In. x 1000 Ft. - Yellow
- Mfr # 27291
- Zoro # G504159805
product price:Â
$
151.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27291
- Zoro #
- G504159805
- UPC #
- -
- Country of Origin
- United States
Description
Rainbow Colored Duo-Finish Kraft Paper Roll measuring 36 in. x 1000 ft. is made from 100% kraft fiber for superior strength and durability. Fade resistant roll features a toothy side to handle chalk, tempera, watercolor or acrylic paints. The other side of the non-bleed paper is smooth and perfect for felt pen, finger painting and fine-line drawing. Roll with a basis weight of 40 lbs. is individually cartoned and fits the standard rack dispensers.
Features- For felt pen, finger painting, and fine line drawing
- Great for bulletin board displays
- Contains No Allergens
- Color - Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.