027294 Duo-Finish Fiber Light-Weight Kraft Paper Roll - 36 In. x 1000 Ft. - Orange

  • Mfr # 27294
  • Zoro # G704159803
product price: 
$
123.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
27294
Zoro #
G704159803
UPC #
-
Country of Origin
United States

Description

Rainbow Colored Duo-Finish Kraft Paper Roll measuring 36 in. x 1000 ft. is made from 100% kraft fiber for superior strength and durability. Fade resistant roll features a toothy side to handle chalk, tempera, watercolor or acrylic paints. The other side of the non-bleed paper is smooth and perfect for felt pen, finger painting and fine-line drawing. Roll with a basis weight of 40 lbs. is individually cartoned and fits the standard rack dispensers.

Features
  • For felt pen, finger painting, and fine line drawing
  • Great for bulletin board displays
  • Contains No Allergens
  • Color - Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews